Motion
COM3SS
Stainless Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open, Commercial Grade
Mi Item #06464260
MFR #COM3SS
Price$20.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open, Commercial Grade
Mi Item #06464260
MFR #COM3SS

Mfr description
COM3SS SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.62/each

Specifications

Dimensions

  • Ball Diameter
    0.4060 in
  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.2810 in
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5625 in
  • Overall Width
    0.5625 in
  • Weight
    0.01 lbs

Details

  • Ball Material
    440 C Stainless Steelheat Treated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    300 Series Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    4400 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)