Motion
COM10SS
Stainless Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.6250 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464265
MFR #COM10SS
Your Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.6250 in Bore, 1.1875 in OD, 0.6250 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464265
MFR #COM10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.83/each(List $42.54)

Overview

Mfr description
COM10SS SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: 300 Series Stainless Steel

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    300 Series Stainless Steel
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Inner Ring Width
  • Ball Diameter
    0.9680 in
  • Outer Ring Width
    0.5000 in
  • Ball Material
    440 C Stainless Steelheat Treated
  • Grade
    Commercial
  • Race Material
    Stainless Steel
  • Overall Width
    1.1875 in
  • Radial Static Load Capacity
    32000 lbf
  • Series
    COM
  • Manufacturer Product Page
  • UPC_NO
    806990009081
  • Weight
    0.11 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text