Motion
GEZ69ES2RS
Fractured Race Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in Inner Ring Width, Sealed, Commercial Grade
Mi Item #06464345
MFR #GEZ69ES2RS
Price$94.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractured Race Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in Inner Ring Width, Sealed, Commercial Grade
Mi Item #06464345
MFR #GEZ69ES2RS

Mfr description
GEZ69ES2RS SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • RACE: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • SEAL: 2 Rubber Seals
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.50/each

Specifications

Dimensions

  • Ball Diameter
    3.9370 in
  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    2.4060 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    4.3750 in
  • Weight
    5.34 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Sealed
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    281011 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    806990124043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)