Motion
MCOM10
Metric Spherical Plain Bearing - 10 mm Bore, 26 mm OD, 14 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #06464376
MFR #MCOM10
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 10 mm Bore, 26 mm OD, 14 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #06464376
MFR #MCOM10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.30/each

Specifications

Dimensions

  • Ball Diameter
    19.05 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    14 mm
  • Misalignment Angle  
    13.5 °
  • Outer Ring Width
    10.5 mm
  • Outside Diameter  
    26 mm
  • Overall Width
    26 mm
  • Weight
    40 g

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    82744 N
  • Series
    MCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990017178

Overview

Mfr description
MCOM10 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel (Mfr.'s Option - Stainless Steel), Heat Treated, Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text