Motion
GML10T
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Maintenance Free/Self-Lubricating
MI ITEM #06464381
MFR #GML10T
Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Maintenance Free/Self-Lubricating
MI ITEM #06464381
MFR #GML10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.85/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.4843 in
  • Misalignment Angle
    26 °
  • Thread Size
    5/8-18
  • Weight
    0.35 lb

Details

  • Ball Material
    440C Stainless steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    8200 lbs
  • Rod End Type
    Male
  • Series
    GML
  • Standards Met
    SAE J1120
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990002815

Overview

Mfr description
GML10T ROD END
  • Stainless ball and body, PTFE lined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text