Motion
MCOM12T
Metric Spherical Plain Bearing - 12 mm Bore, 30 mm OD, 16 mm Inner Ring Width, Open, Commercial Grade
Mi Item #06464403
MFR #MCOM12T
Price$27.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 12 mm Bore, 30 mm OD, 16 mm Inner Ring Width, Open, Commercial Grade
Mi Item #06464403
MFR #MCOM12T

Mfr description
MCOM12T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.23/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    30 mm
  • Weight
    0.18 lbs

Details

  • Additional Details
    PTFE Lined
  • Application
    Classic trucks, Muscle cars, Race cars
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    52100 Steel
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    MCOM12T
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    112829 N
  • Series
    MCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990017208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)