Motion
NFL3
Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Maintenance Free/Self-Lubricating
MI ITEM #06464442
MFR #NFL3
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Maintenance Free/Self-Lubricating
MI ITEM #06464442
MFR #NFL3

Mfr description
NFL3 ROD END
  • Protective coated for corrosion resistance
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Ball Diameter
    0.4375 in
  • Ball Width
    0.3120 in
  • Bore Diameter  
    0.1875 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Misalignment Angle
    13 °
  • Thread Size
    10-32
  • Weight
    0.04 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -40 to 275 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    1210 lbs
  • Rod End Type
    Female
  • Series
    NF
  • Standards Met
    SAE J1120
  • Style
    Injection Molded
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990022110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)