Motion
PCML12T
PCML12T - ROD END (PC) 2-PC ALLOY HT - M-L 3/4-3/4 PTFE
MI ITEM #06464469
MFR #PCML12T
Your Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCML12T - ROD END (PC) 2-PC ALLOY HT - M-L 3/4-3/4 PTFE
MI ITEM #06464469
MFR #PCML12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.00/each(List $45.54)

Overview

Mfr description
PCML12T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal Black Oxide Coated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    24 °
  • Thread Type
    UNF-3A
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    21400 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Series
    PCM-T
  • UPC_NO
    806990003188
  • Weight
    0.55 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text