Specifications
Dimensions
- Bore Diameter10 mm
- Head Diameter27 mm
- Length To Ball Center43 mm
- Shank Thread SizeM10 x 1.5
Details
- Axial Static Load Capacity17,543 N
- Ball Material52100 BEARING STEEL HEAT TREATED CHROME PLATE
- GradePrecision
- Housing MaterialCarbon Steel - corrosion resistant plating
- LubricationSelf Lubricating
- Lubrication TypeSelf-Lubricating
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel - Heat Treated
- Radial Static Load Capacity17,543 N
- Rod End TypeFemale
- SeriesMK
- Thread DirectionRight Hand
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)