Specifications
Dimensions
- Bore Diameter16 mm
- Head Diameter38 mm
- Length To Ball Center66 mm
- Shank Thread SizeM16 x 2.0
Details
- Ball Material52100 BEARING STEEL HEAT TREATED CHROME PLATE
- GradePrecision
- Housing MaterialCarbon Steel - corrosion resistant plating
- LubricationUnlubricated
- Lubrication TypeLubrication Fitting
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel - Heat Treated
- Rod End TypeMale
- SeriesMK
- Thread DirectionRight Hand
Overview
Mfr description
MKMR16Z ROD END
- Metric Protective Coated For Corrosion Resistance
- Z Suffix Designates Zerk-type Grease Fitting