Motion
MHFR14T
Metric Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Maintenance Free/Self-Lubricating
MI ITEM #06464539
MFR #MHFR14T
List Price$71.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Maintenance Free/Self-Lubricating
MI ITEM #06464539
MFR #MHFR14T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.24/each for your price

Overview

Mfr description
MHFR14T ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
  • Protective Coated For Corrosion Resistance
  • Alloy Steel Race Heat Treated
  • Carbon Steel With Ptfe Liner
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M14 x 2.0
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    21 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    71,741 N
  • Head Diameter
    34.75 mm
  • Lubrication
    Self-Lubricating
  • Ball Width
    19 mm
  • Length To Ball Center
    57 mm
  • Series
    MHF-T
  • UPC_NO
    806990016942
  • Weight
    0.35 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    M14x2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text