Specifications
Dimensions
- Bore Diameter6 mm
- Head Diameter19 mm
- Length To Ball Center36 mm
- Shank Thread SizeM6 x 1.0
Details
- Ball Material52100 BEARING STEEL HEAT TREATED CHROME PLATE
- GradePrecision
- Housing MaterialCarbon Steel - corrosion resistant plating
- LubricationSelf Lubricating
- Lubrication TypeSelf-Lubricating
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel - Heat Treated
- Radial Static Load Capacity7,296 N
- Rod End TypeMale
- SeriesMK
- Thread DirectionLeft Hand
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)