Specifications
Dimensions
- Bore Diameter8 mm
- Head Diameter22.25 mm
- Length To Ball Center36 mm
- Thread SizeM8 x 1.25
Details
- Axial Static Load Capacity14,072 N
- Ball Material52100 Bearing Steel
- GradePrecision
- Housing MaterialCarbon Steel
- LubricationSelf Lubricating
- Lubrication TypeSelf-Lubricating
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel
- Radial Static Load Capacity14,072 N
- SeriesMK
- Thread DirectionLeft Hand
Overview
Mfr description
MKFL8T ROD END
- Metric
- Carbon Steel Body
- Protective Coated For Corrosion Resistance
- Alloy Steel Race Heat Treated
- Carbon Steel With Ptfe Liner
- 52100 Steel Ball Heat Treated Hard Chrome Plated