Motion
SIB3
Stainless Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464580
MFR #SIB3
Your Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464580
MFR #SIB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.20/each(List $36.15)

Overview

Mfr description
SIB3 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Heat Treated, Stainless Steel

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    0.4370 in
  • Outer Ring Width
    0.2500 in
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Stainless Steel
  • Overall Width
    0.5312 in
  • Radial Static Load Capacity
    6555 lbf
  • Series
    SIB
  • Manufacturer Product Page
  • UPC_NO
    806990010049
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text