Motion
MCFR5
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, No Fitting
MI ITEM #06464594
MFR #MCFR5
Your Price$6.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, No Fitting
MI ITEM #06464594
MFR #MCFR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.99/each(List $11.48)

Overview

Mfr description
MCFR5 ROD END
  • Metric Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M5 x 0.8
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    22 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    8,247 N
  • Head Diameter
    16 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    8 mm
  • Length To Ball Center
    27 mm.
  • Series
    MCF
  • UPC_NO
    806990016188
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text