Motion
MVML8
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, FLUSH MOUNT FITTING
MI ITEM #06464627
MFR #MVML8
Your Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, FLUSH MOUNT FITTING
MI ITEM #06464627
MFR #MVML8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.25/each(List $29.33)

Overview

Mfr description
MVML8 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
  • Bronze Race
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M8 x 1.25
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    18 °
  • Lubrication Type
    Flush Type
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    17,839 N
  • Head Diameter
    22.25 mm
  • Lubrication
    Self-Lubricating
  • Ball Width
    12 mm
  • Length To Ball Center
    42 mm
  • Series
    MVM
  • UPC_NO
    806990069139
  • Weight
    0.07 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text