Motion
YPB6T
High Misalignment Spherical Plain Bearing - 0.3750 in Bore, 0.9060 in OD, 0.8130 in Inner Ring Width, Open, Precision Grade
Mi Item #06464656
MFR #YPB6T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Misalignment Spherical Plain Bearing - 0.3750 in Bore, 0.9060 in OD, 0.8130 in Inner Ring Width, Open, Precision Grade
Mi Item #06464656
MFR #YPB6T

Mfr description
YPB6T SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.8130 in
  • Misalignment Angle  
    23 °
  • Outer Ring Width
    0.3450 in
  • Outside Diameter  
    0.9060 in

Details

  • Ball Material
    440 C Stainless Steelheat Treated
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    16975 lbf
  • Series
    YPB
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)