Motion
COM2
Spherical Plain Bearing - 0.1650 in Bore, 0.4687 in OD, 0.2500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464747
MFR #COM2
List Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.1650 in Bore, 0.4687 in OD, 0.2500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464747
MFR #COM2

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$12.39/each for your price

Overview

Mfr description
COM2 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    0.3430 in
  • Outer Ring Width
    0.1870 in
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Alloy Steel
  • Overall Width
    0.4687 in
  • Radial Static Load Capacity
    3200 lbf
  • Series
    COM
  • UPC_NO
    806990008657
  • Weight
    0.01 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text