Motion
MCFL8
Metric Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, No Fitting
MI ITEM #06464754
MFR #MCFL8
Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, No Fitting
MI ITEM #06464754
MFR #MCFL8

Mfr description
MCFL8 ROD END
  • Metric Protective Coated For Corrosion Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.40/each

Specifications

Dimensions

  • Ball Diameter
    15.88 mm
  • Ball Width
    12 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    22.25 mm
  • Head Width
    8 mm
  • Length To Ball Center
    36 mm
  • Misalignment Angle
    28 °
  • Thread Size
    M8 x 1.25
  • Weight
    0.09 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    15190 N
  • Rod End Type
    Female
  • Series
    MC
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    806990016256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)