Motion
GEZ50ES2RS
Fractured Race Spherical Plain Bearing - 2.0000 in Bore, 3.1880 in OD, 1.7500 in Inner Ring Width, Sealed, Commercial Grade
MI ITEM #06464770
MFR #GEZ50ES2RS
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractured Race Spherical Plain Bearing - 2.0000 in Bore, 3.1880 in OD, 1.7500 in Inner Ring Width, Sealed, Commercial Grade
MI ITEM #06464770
MFR #GEZ50ES2RS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.52/each

Specifications

Dimensions

  • Ball Diameter
    2.8740 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    3.1880 in
  • Overall Width
    3.1880 in
  • Weight
    2.05 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Sealed
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    150622 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    806990123985

Overview

Mfr description
GEZ50ES-2RS SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • RACE: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • SEAL: 2 Rubber Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text