Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Hydrogen Sulfide
MI ITEM #06472321
MFR #GAXT-H-2-DL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GAXTH2DL GASALERT EXTREME, H2S ER

Specifications

  • Gas Monitored
    Hydrogen Sulfide
  • Measurement Range
    Hydrogen Sulfide - 0 to 500 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Overall Height
    2-1/4 in
  • Overall Width
    4-1/2 in
  • Overall Depth
    4-1/2 in
  • Standards Met
    UL, ATEX, IECEx, CE, American Bureau of Shipping
  • Alarm Level
    Hydrogen Sulfide - 15 ppm, Hydrogen Sulfide - 10 ppm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought