Motion
201106955LG

BOB DALE GLOVES
201106955LG

Leather Palm Impact Glove - L or Size 9, Goatskin Grain Leather
MI ITEM #06472324
MFR #201106955LG
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
201106955LG

Leather Palm Impact Glove - L or Size 9, Goatskin Grain Leather
MI ITEM #06472324
MFR #201106955LG

Mfr description
201106955LG IMPACT LEATHER GOATSKIN DRIV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.00/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)