Motion
R480460416

AVENTICS
R480460416

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, 36.000 in Stroke Length, MF1 Mount, 0.625 in Rod
Mi Item #06472439
MFR #R480460416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480460416

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 1.500 in Bore, 36.000 in Stroke Length, MF1 Mount, 0.625 in Rod
Mi Item #06472439
MFR #R480460416

Mfr description
R480460416 1.5X36 CMF1-PHTC 0.625R CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.500 in
  • Rod Diameter
    0.625 in
  • Stroke
    36.000 in

Details

  • Cushion Type
    Both Ends
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MF1
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)