Motion
FM4016TU
FM4016TU 40 X 44 X 16mm Steel PTFE Flange Bearing
MI ITEM #06472517
MFR #FM4016TU
Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM4016TU 40 X 44 X 16mm Steel PTFE Flange Bearing
MI ITEM #06472517
MFR #FM4016TU

Mfr description
FM4016TU 40 X 44 X 16MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.83/each

Specifications

Dimensions

  • Flange Outside Diameter
    52 in
  • Flange Thickness
    2 in
  • Inside Diameter
    40 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    44 mm
  • Recommended Shaft Size
    39.950 to 39.975 in

Details

  • Branding
    ISOSTATIC TU
  • Description
    FM4016TU 40 X 44 X 16mm Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    1.80 to 2.00 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM4016TU
  • Manufacturer Upc Number
    00846802071349
  • Material
    Steel
  • Material Specification
    SAE 841
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)