Motion
TP600-8MGT-30

GATES RUBBER CO
TP600-8MGT-30

PowerGrip™GT™2TwinPower™ Synchronous & Timing Belt - GT, 8 mm Pitch, 600 mm Pitch Length, 30 mm Width, 75 Teeth, Polychloroprene (Neoprene) Material
Mi Item #06472532
MFR #TP600-8MGT-30
Price$266.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP600-8MGT-30

PowerGrip™GT™2TwinPower™ Synchronous & Timing Belt - GT, 8 mm Pitch, 600 mm Pitch Length, 30 mm Width, 75 Teeth, Polychloroprene (Neoprene) Material
Mi Item #06472532
MFR #TP600-8MGT-30

Mfr description
TP600-8MGT-30 9232-0010
  • Fiberglass tensile cord provides high strength and high stretch resistance with double loading capacity over equivalent Twin Power™ PowerGrip™ HTD™
  • Neoprene body resists moisture and contaminants
  • Belt capacity is equal to standard single-sided PowerGrip® timing belts and transmits up to 100% of its maximum rated load from either side of the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.49/each

Specifications

Dimensions

  • Belt Height
    0.31 in / 8 mm
  • Belt Width
    30 mm
  • Overall Length
    600 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    600 mm
  • Standard Width
    YES
  • Width
    1.181 in / 30 mm

Details

  • Additional Details
    PowerGrip™ GT™2 Twin Power™ Belts feature dual-sided teeth to provide equal load carrying capacity on either belt surface, enabling synchronization from both driving surfaces. These synchronous belts ensure high loading capacity on contra-rotating drives and ensure smooth running and high flexibility. Gates Twin Power PowerGrip GT2 belts are designed to perform at high speeds and characterized by low-running noise, with a larger tooth profile for increased performance capacity.
  • Belt Back Side
    Notched
  • Belt Section
    8M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    92320010
  • Manufacturer Upc Number
    072053935899
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • UPC_NO
    072053935899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)