Motion
85025
Oil Seal - Solid, 8.500 in Shaft Dia., 10.008 in OD, 0.750 in Overall Width, HDS2 Design, Fluoro- Elastomer Lip Material
Mi Item #06472533
MFR #85025
Price$1,007.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 8.500 in Shaft Dia., 10.008 in OD, 0.750 in Overall Width, HDS2 Design, Fluoro- Elastomer Lip Material
Mi Item #06472533
MFR #85025

Mfr description
85025 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.23/each

Specifications

Dimensions

  • Outside Diameter
    10.008 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    8.500 in

Details

  • Design Type
    HDS2
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311503075
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)