Motion
JL208C3

NTN
JL208C3

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Standard Duty, None Locking
Mi Item #06472694
MFR #JL208C3
Price$110.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JL208C3

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Standard Duty, None Locking
Mi Item #06472694
MFR #JL208C3

Mfr description
JL208C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.1890 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.7205 in
  • Weight
    1.433 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359479867
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359479867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)