Motion
6312-2Z/C3

SKF
6312-2Z/C3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #06472712
MFR #6312-2Z/C3
Price$371.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6312-2Z/C3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #06472712
MFR #6312-2Z/C3

Mfr description
6312 2Z C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.24/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 1
  • Weight
    3.93 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6312 2Z C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6312-2Z/C3 is a 60 mm bore radial/deep groove ball bearing with 130 mm OD, 31 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6312-2Z/C3
  • Manufacturer Upc Number
    7316576682087
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19154 lbf
  • Radial Static Load Capacity
    11690 lbf
  • Seal Material
    Tinplate
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576682087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)