Motion
6212-2Z/C3

SKF
6212-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06472714
MFR #6212-2Z/C3
Price$164.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06472714
MFR #6212-2Z/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$164.64/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 3
  • Weight
    1.79 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6212 2Z C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6212-2Z/C3 is a 60 mm bore radial/deep groove ball bearing with 110 mm OD, 22 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6212-2Z/C3
  • Manufacturer Upc Number
    7316576681394
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576681394

Overview

Mfr description
6212 2Z C3 BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought