Motion
120 RIV X 73 PITCH INC C/L & O/L

PEER CHAIN
120 RIV X 73 PITCH INC C/L & O/L

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #06472745
MFR #120 RIV X 73 PITCH INC C/L & O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120 RIV X 73 PITCH INC C/L & O/L

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #06472745
MFR #120 RIV X 73 PITCH INC C/L & O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120 RIV X 73 PITCH INC C/L & O/L
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Not intended in environments where chain comes in contact with food.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Chain Standard
    ANSI
  • Tensile Strength
    34392 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Roller Width
    1.000 in
  • Weight
    33.57 lbs
  • Manufacturer Stock Number
    35171
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought