Motion
81X OL
Engineering Chain - 81 / 2.6090 in Pitch
Mi Item #06472785
MFR #81X OL
Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - 81 / 2.6090 in Pitch
Mi Item #06472785
MFR #81X OL

Mfr description
SD81XS12I OFFSET LINK
  • Very accurate pitch control that lowers friction resulting in reduced wear.
  • Heat-treated side plates for increased wear and fatigue life.
  • Rollers designed to cope with this hostile application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.28/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Pin Diameter
    0.4370 in
  • Pin Length
    1.7170 in
  • Plate Height
    0.1920 in
  • Plate Thickness
    0.1920 in
  • Tensile Strength
    25000 lbs

Details

  • Additional Details
    Renold 81X series chains have identical gearing dimensions and will run on the same sprocket within a given application. The 81XH and 81XHH chains are used on heavy duty conveyor applications where space is limited. Both chains are designed with maximum chain life as the prime objective Chains should be protected against dirt/moisture and be lubricated with good quality, non-detergent, petroleum-based oil. Renold chains are pre-lubricated before dispatch, but like all chains, need regular re lubrication during their working life. Specialist advice should be sought for each application to ensure that the lubricant used does not degrade or contaminate the timber product carried. If you require further information, please consult your local Renold representative or consult the Installation and Maintenance section.
  • Chain Number & Pitch
    81XS - 1 1/4 in
  • Product Type
    Engineering Chain
  • UPC_NO
    6623901369584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)