Motion
3313-B-TVH-C3

FAG (SCHAEFFLER)
3313-B-TVH-C3

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 30 ° Contact Angle, C3
Mi Item #06472864
MFR #3313-B-TVH-C3
Price$533.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3313-B-TVH-C3

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, 30 ° Contact Angle, C3
Mi Item #06472864
MFR #3313-B-TVH-C3

Mfr description
3313-B-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$533.42/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3313-B-TVH-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801011488
  • Material
    52100 Steel
  • Max Rpm
    4900 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    150000 N
  • Radial Static Load Capacity
    119000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801011488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)