Motion
VFL8
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2- 20 in, Non-Lubricated
MI ITEM #06472980
MFR #VFL8
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2- 20 in, Non-Lubricated
MI ITEM #06472980
MFR #VFL8

Mfr description
VFL8 ROD END
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.39/each

Specifications

Dimensions

  • Ball Diameter
    1.1890 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Misalignment Angle
    12 °
  • Shank Thread Size
    1/2- 20 in
  • Thread Size
    1/2-20
  • Weight
    0.32 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    6,660 lbf
  • Rod End Type
    Female
  • Series
    VF
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990018885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)