Motion
GFR5T
Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #06472983
MFR #GFR5T
Price$30.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #06472983
MFR #GFR5T

Mfr description
GFR5T 2-PIECE SS PTFE LINED RIGHT
  • Stainless ball and body, PTFE lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.57/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Ball Width
    0.4370 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3120 in
  • Misalignment Angle
    22 °
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.08 lb

Details

  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    3278 lbf
  • Rod End Type
    Female
  • Series
    GF-T
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990002853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)