Motion
JNL10S
JNL10S - JAM NUT, STEEL 5/8-18 LH15/16 HEX, 3/8' WIDE
MI ITEM #06472985
MFR #JNL10S
Your Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL10S - JAM NUT, STEEL 5/8-18 LH15/16 HEX, 3/8' WIDE
MI ITEM #06472985
MFR #JNL10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.35/each(List $2.70)

Overview

Mfr description
JNL10S STEEL JAM NUT LH THREAD
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    5/8-18
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    3/8 in
  • Manufacturer Catalog
  • UPC_NO
    806990010742
  • Weight
    0.05 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.3870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text