Motion
HFR8
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #06472986
MFR #HFR8
Price$33.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #06472986
MFR #HFR8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.64/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.500 in
  • Misalignment Angle
    12 °
  • Shank Thread Size
    1/2-20 in
  • Thread Size
    1/2-20
  • Weight
    0.33 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel Heat Treated Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    HFR8
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    15336 lbf
  • Rod End Type
    Female
  • Series
    HF
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990005403

Overview

Mfr description
HFR8 ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text