Motion
VMR12Z
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4- 16 in, With Lubrication Fitting
MI ITEM #06472987
MFR #VMR12Z
List Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4- 16 in, With Lubrication Fitting
MI ITEM #06472987
MFR #VMR12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.85/each for your price

Overview

Mfr description
VMR12Z ROD END
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4- 16 in
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    14 °
  • Thread Type
    3/4-16
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Bronze
  • Head Diameter
    1.7500 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.875 in
  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Standards Met
    SAEJ1120
  • Series
    VM
  • UPC_NO
    806990050199
  • Weight
    0.58 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text