Motion
MCMR5
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Non-Lubricated
Mi Item #06472991
MFR #MCMR5
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Non-Lubricated
Mi Item #06472991
MFR #MCMR5

Mfr description
MCMR5 ROD END
  • Metric Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Ball Width
    8 mm
  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Length To Ball Center
    33 mm
  • Misalignment Angle
    22 °
  • Shank Thread Size
    M5 x 0.8
  • Thread Size
    M5
  • Weight
    0.03 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    5,168 N
  • Rod End Type
    Male
  • Series
    MCM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990016164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)