Motion
CFR7
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, No Fitting
MI ITEM #06472992
MFR #CFR7
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, No Fitting
MI ITEM #06472992
MFR #CFR7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.88/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Ball Width
    0.5620 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Misalignment Angle
    21 °
  • Shank Thread Size
    7/16-20
  • Thread Size
    7/16-20
  • Weight
    0.18 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Economy/General Purpose
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    7897 lbf
  • Rod End Type
    Female
  • Series
    CF
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990002051

Overview

Mfr description
CFR7 2-PC CARB FEM RT 7/16-7/16
  • Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text