Motion
KFR4
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Non-Lubricated
Mi Item #06472995
MFR #KFR4
Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Non-Lubricated
Mi Item #06472995
MFR #KFR4

Mfr description
KFR4 3-PC CARB FEM RT 1/4-1/4
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.13/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Misalignment Angle
    16 °
  • Shank Thread Size
    1/4-28 in
  • Thread Size
    1/4-28
  • Weight
    0.06 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    KFR4
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    1539 lbf
  • Rod End Type
    Female
  • Series
    KF
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990003911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)