Motion
KMR12T
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Self-Lubricating
Mi Item #06472996
MFR #KMR12T
Price$45.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, Self-Lubricating
Mi Item #06472996
MFR #KMR12T

Mfr description
KMR12T 3-PC CARB MALE RT 3/4-3/4 TEFLON
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance PTFE lined
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.81/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.687 in
  • Misalignment Angle
    14 °
  • Shank Thread Size
    3/4-16 in
  • Thread Size
    3/4-16
  • Weight
    0.60 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    KMR12T
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    11518 lbf
  • Rod End Type
    Male
  • Series
    KM-T
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    3/4-16
  • UPC_NO
    806990004314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)