Motion
VFR5
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16- 24 in, Non-Lubricated
Mi Item #06472998
MFR #VFR5
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16- 24 in, Non-Lubricated
Mi Item #06472998
MFR #VFR5

Mfr description
VFR5 4-PC CARB /BRZ FEM RT 5/16-5/16
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in
  • Ball Width
    0.4370 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.344 in
  • Misalignment Angle
    12 °
  • Shank Thread Size
    5/16- 24 in
  • Thread Size
    5/16-24
  • Weight
    0.09 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    3,133 lbf
  • Rod End Type
    Female
  • Series
    VF
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990018779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)