Motion
VFR7
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16 - 20 in, No Fitting
MI ITEM #06472999
MFR #VFR7
List Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16 - 20 in, No Fitting
MI ITEM #06472999
MFR #VFR7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.51/each for your price

Overview

Mfr description
VFR7 4-PC CARB /BRZ FEM RT 7/16-7/16
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16 - 20 in
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    14 °
  • Thread Type
    UNF-2B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4,218 lbf
  • Head Diameter
    1.1250 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.437 in
  • Ball Diameter
    1.0620 in
  • Ball Width
    0.5620 in
  • Standards Met
    SAEJ1120
  • Series
    VF
  • UPC_NO
    806990018854
  • Weight
    0.19 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text