Motion
CMR12S
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #06473002
MFR #CMR12S
Your Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, No Fitting
MI ITEM #06473002
MFR #CMR12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.70/each(List $45.12)

Overview

Mfr description
CMR12S 2-PC CARB MALE RT 3/4-3/4 W/STUD
  • Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    24 °
  • Thread Type
    3/4-16
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    11385 lbf
  • Head Diameter
    1.7500 in
  • Lubrication
    Non-Lubricated
  • Head Width
    0.5930 in
  • Ball Diameter
    1.3120 in
  • Standards Met
    SAEJ1120
  • Series
    CM
  • UPC_NO
    806990043184
  • Weight
    1.02 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text