Motion
VFL10Z
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8 - 18 in, With Lubrication Fitting
MI ITEM #06473004
MFR #VFL10Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8 - 18 in, With Lubrication Fitting
MI ITEM #06473004
MFR #VFL10Z

Mfr description
VFL10Z 4-PC CARB /BRZ FEM LT 5/8-5/8 W/Z
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.750 in
  • Shank Thread Size
    5/8 - 18 in
  • Thread Size
    5/8-18

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Unlubricated
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Rod End Type
    Female
  • Series
    VFZ
  • Standards Met
    SAEJ1120
  • Thread Direction
    Left Hand
  • UPC_NO
    806990050083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)