Motion
HMR4-5
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, No Fitting
MI ITEM #06473026
MFR #HMR4-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, No Fitting
MI ITEM #06473026
MFR #HMR4-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.281 in
  • Shank Thread Size
    5/16-24 in
  • Thread Size
    5/16-24

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
  • Grade
    Precision
  • Housing Material
    Alloy Steel Heat Treated Corrosion Resistant Plating
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    HMR4-5
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    8452 lbf
  • Rod End Type
    Male
  • Series
    HM
  • Standards Met
    SAEJ1120
  • Thread Direction
    Right Hand
  • UPC_NO
    806990004888

Overview

Mfr description
HMR 4-5 ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text