Motion
MCMR20
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, No Fitting
MI ITEM #06473028
MFR #MCMR20
Price$36.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, No Fitting
MI ITEM #06473028
MFR #MCMR20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.58/each

Specifications

Dimensions

  • Ball Width
    25 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Length To Ball Center
    78 mm
  • Misalignment Angle
    29 °
  • Shank Thread Size
    M20 x 1.5
  • Thread Size
    M20x1.5
  • Weight
    0.64 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    57,101 N
  • Rod End Type
    Male
  • Series
    MCM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990016447

Overview

Mfr description
MCMR20 METRIC ROD END
  • Metric Protective Coated For Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text