Motion
GMR5T
Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Maintenance Free/Self-Lubricating
MI ITEM #06473032
MFR #GMR5T
Price$24.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Maintenance Free/Self-Lubricating
MI ITEM #06473032
MFR #GMR5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3120 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24

Details

  • Ball Material
    440 C Stainless steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    3278 lbf
  • Rod End Type
    Male
  • Series
    GM-T
  • Standards Met
    SAEJ1120
  • Thread Direction
    Right Hand
  • UPC_NO
    806990002693

Overview

Mfr description
GMR5T ROD END
  • Stainless ball and body, PTFE lined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text