Motion
GFL8T
Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Maintenance Free/Self-Lubricating
Mi Item #06473036
MFR #GFL8T
Price$37.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Maintenance Free/Self-Lubricating
Mi Item #06473036
MFR #GFL8T

Mfr description
GFL8T ROD END
  • Stainless ball and body, PTFE lined
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.08/each

Specifications

Dimensions

  • Ball Diameter
    0.9375 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3125 in
  • Head Width
    0.4531 in
  • Misalignment Angle
    20 °
  • Thread Size
    1/2-20
  • Weight
    0.30 lb

Details

  • Ball Material
    440C Stainless steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    7352 lbs
  • Rod End Type
    Female
  • Series
    GFL
  • Standards Met
    SAE J1120
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990002969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)