Motion
COM2SS
Stainless Spherical Plain Bearing - 0.1650 in Bore, 0.4687 in OD, 0.2500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06473038
MFR #COM2SS
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.1650 in Bore, 0.4687 in OD, 0.2500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06473038
MFR #COM2SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.49/each

Specifications

Dimensions

  • Ball Diameter
    0.3430 in
  • Bore Diameter  
    0.1650 in
  • Inner Ring Width  
    0.2500 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.1870 in
  • Outside Diameter  
    0.4687 in
  • Overall Width
    0.4687 in
  • Weight
    0.01 lbs

Details

  • Ball Material
    440 C Stainless Steelheat Treated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    300 Series Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    3200 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009005

Overview

Mfr description
COM2SS SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: 300 Series Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text